Beli gelas ukur 500 ml di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)
    Mulai

    Rp2.499.900

    AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)
    Deskripsi:
    The main body and lid are integrated, and the lid is easy to open and close because it has a hinge.
    atribut:
    • Kinds: hand beaker
    • Material: Stainless steel (SUS304)
  2. Non Brand Gelas Ukur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  3. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  4. Sanplatec Beaker PP with Handle (Gelas Kimia)
    Mulai

    Rp29.900

    Sanplatec Beaker PP with Handle (Gelas Kimia)
    Deskripsi:
    -The handle is easy to use and its shape fits in the hand.-This is suitable for stirring using a magnetic stirrer.-For scale of each size, there is a line for the full scale part. It is easy to see and check from any positions. .-With handle
    atribut:
    • Material: Polypropylene (PP)
  5. Miyako Wall Fan (Kipas Angin)
    Mulai

    Rp289.900

    Miyako Wall Fan (Kipas Angin)
    Deskripsi:
    Fungsi : Wall Fan
    atribut:
    • Thermofuse Safety: Yes
    • Frequency (Hz): 50
    • SNI License: Yes
    • SNI Number: PCS 00005.01
  6. VITLAB Beaker PP Low Form (Gelas Kimia)
    27%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

  7. CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)
    atribut:
    • Material: PYREX ( R ) (borosilicate glass)
  8. Suji Gelas Beaker
    21%
    Mulai

    Rp22.900

    Suji Gelas Beaker
    Deskripsi:
    Gelas ukur yang terbuat dari bahan kaca borosilikat tahan panas.
    atribut:
    • Material: Heat-resistant Borosilicate Glass
  9. Non Brand Gelas Ukur Plastik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Non Brand Gelas Ukur Plastik
    Deskripsi:
    Gelas Ukur 5000ml / 5 literDapat digunakan untuk berbagai keperluan diy eliquid atau lainnya.karena barangnya besar , di agen pengiriman dihitungnya volume , bukan berat. (berat aslinya @ 450gr+-)
    atribut:
    • Size (L): 5
  10. VITLAB Beaker PP with Handle (Gelas Kimia)
    Mulai

    Rp119.900

    VITLAB Beaker PP with Handle (Gelas Kimia)
    Deskripsi:
    Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
  11. SUGICO Tray Aluminum (Nampan)
    60%
    Mulai

    Rp139.900

    SUGICO Tray Aluminum (Nampan)
    Deskripsi:
    -It is deeper than standard aluminium tray.-It has a rectangular shape.
  12. NIKKO Beaker Plastic Disposable (Gelas Kimia)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.900

    NIKKO Beaker Plastic Disposable (Gelas Kimia)
    atribut:
    • Material: PP (Polypropylene)
  13. TRUSCO Tray Aluminum (Nampan)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp86.900

  14. Non Brand Graduated Cylinder (Gelas Ukur Lab)
    Mulai

    Rp23.900

    Non Brand Graduated Cylinder (Gelas Ukur Lab)
    atribut:
    • Material: PP
    • Color: Transparant
  15. Green Leaf Gelas Takaran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

  16. TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    30%
    Mulai

    Rp299.900

    TRUSCO Tray Stainless Steel Deep & Long (Nampan)
    Deskripsi:
    -Convenient for storing rectangle and narrow spaces.
    atribut:
    • Size (norminal): For 420 Type
    • Outer Dimension (WxDxH): 431x231x12mm
    • Material: Stainless Steel (SUS304)
    • Compatible Body: T-420, T-JK-6-A
  17. DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab)
    Mulai

    Rp929.900

    DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab)
    Deskripsi:
    Plastic graduated cylinders measure volume of liquids and solutions.
    atribut:
    • UNSPSC: 41121804
    • Autoclavable: Yes
    • Base shape: Round
    • Basic Material: Plastic
    • Body Color: Clear
    • Body Diameter (mm): 80
    • Body Material: Polypropylene
    • Bumper Included: No
    • Capacity (fl oz): 33.8
    • Capacity (ml): 1000
    • Clarity: Transparent
    • Closure Included: No
    • Graduated: Yes
    • Graduation Increments (ml): 20
    • Graduation Increments (oz): 0.67
    • Maximum Graduation (ml): 1000
    • Maximum Graduation (oz): 33.8
    • Minimum Graduation (ml): 40
    • Minimum Graduation (oz): 1.352
    • Standards: FDA 21 CFR 177.1520; ISO 6706
    • Sterile/Non-Sterile: Non-Sterile
    • Volumetric Calibration: To Contain (TC)
Daftar Harga gelas ukur 500 ml Terbaru October 2026
AS ONE Beaker Stainless Steel with Handle (Gelas Kimia)Rp2.499.900
Non Brand Gelas UkurRp28.900
IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Rp169.900
PYREX Graduated Cylinder Class A with Spout (Gelas Ukur Lab)Rp1.099.900
Sanplatec Beaker PP with Handle (Gelas Kimia)Rp29.900
Miyako Wall Fan (Kipas Angin)Rp289.900
PYREX Beaker Glass (Gelas Kimia)Rp22.900
VITLAB Beaker PP Low Form (Gelas Kimia)Rp119.900
CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)Rp319.900
Suji Gelas BeakerRp22.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait